Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 328695
Zoro # G7684391
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.27mm
- Tap Thread Size M4-0.70
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328695
- Zoro # G7684391
- UPC # 093367286958
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.27mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.97mm |
Pitch Diameter Limit | D4 |
Thread Length | 19.05mm |
Shank Length | 1 3/8 in |
Square Size | 3.33 mm |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 mm |
65% Thread Drill Size | 3.40 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Fine, Taper, Overall Length 53.97 mm, High Speed Steel, TiN, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-5/32)
- PRO-GRADE TOOLS Extension, 3/8"Dr., 24" (13007)
- COILHOSE PNEUMATICS Safety Blow Gun W/8" Extension (CO 608-S)
- KO-KEN Socket 7mm 6 Point 55mm 3/8 Sq. Drive (3300M-7)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305087)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330072)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (306002)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307715)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328287)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120801)
- Greenfield Threading Taps