Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # 328661
Zoro # G4349247
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 3.58mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328661
- Zoro # G4349247
- UPC # 662355148297
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 3.58mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 49.28mm |
Thread Length | 7.87mm |
Pitch Diameter Limit | D6 |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.99 mm |
75% Thread Drill Size | 10.30 mm |
Tap Length Standard | USCTI |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
Shank Length | 1 23/32 in |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Taper, Overall Length 85.85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.88 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- DRILL AMERICA m45x3 HSS Metric Hand Tap (DWTSMT45X3)
- BOSCH Spline Core Bit With Shank, 5 In, 12 L (HC8070)
- KO-KEN Bit Socket 7/32 Hex 62mm 3/8 Sq. Drive (3012A.62-7/32)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308564)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (330031)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302443)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXN5)
- Greenfield Threading Taps