Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 328364
Zoro # G4349046
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.08mm
- Tap Thread Size M5-0.80
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328364
- Zoro # G4349046
- UPC # 662355147733
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.08mm |
Tap Thread Size | M5-0.80 |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 69.09mm |
Thread Length | 17.53mm |
Pitch Diameter Limit | D4 |
55% Thread Drill Size | 4.40 mm |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 4.20 mm |
Thread Size | M5x0.8 |
65% Thread Drill Size | 4.30 mm |
Tap Length Standard | USCTI |
Square Size | 3.86 mm |
Size | M5 |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Taper, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2809000)
- DEWALT TSTAK 3-Piece Modular Mobile Tower, Multi, Black/Yellow, 20-1/2 in W x 17 in D x 29 in H (DWST60404)
- CHANNELLOCK 460 16.5-Inch Straight Jaw Tongue and Groove Pliers (460)
- CRESCENT LUFKIN 1/2" x 50' Fiberglass Tape Measure (FE050)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328372)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (343515)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305033)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305529)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328943)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- OSG Straight Flute Hand Tap , 7/8"-14 , Plug , 4 Flutes, UNF (1663900)
- Greenfield Threading Straight Flute 4-Flute Taps