Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 317532
Zoro # G7684595
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 317532
- Zoro # G7684595
- UPC # 093367175320
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 5/8" |
Square Size | 0.1910 in |
75% Thread Drill Size | 5.45 mm |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 5.70 mm |
Tap Length Standard | USCTI |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
Pitch Diameter Limit | H3 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Taper, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW â„¢ Solid Punch 1/4 in. 400 (20003)
- WIHA Slotted Phillips Torx® Hex XSelector Set (79495)
- MILWAUKEE TOOL 8 in. Long Nose Dipped Grip Pliers (Made in USA) (MT505)
- GREENLEE PVC Cutter (865)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306135)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302526)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328828)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328562)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 Flutes (C27675)
- Greenfield Threading Taps