Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 313069
Zoro # G7684455
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 313069
- Zoro # G7684455
- UPC # 093367130695
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1/2" |
75% Thread Drill Size | #25 |
55% Thread Drill Size | #21 |
Shank Length | 1 1/2 in |
Thread Size | #10-24 |
Square Size | 0.1520 in |
65% Thread Drill Size | #23 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Taper, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 3/16 in Tip, 7 in L (45906)
- WILLIAMS 1/2" Dr, 14mm Size, Metric Williams Hex Bit Socket, 6 Pts (35297)
- ARSENAL BY ERGODYNE Pouch, Topped Bolt Bag Tool Pouch, Gray (13426)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302443)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313077)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330041)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301933)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF7)
- Greenfield Threading Straight Flute 4-Flute Taps