Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 308424
Zoro # G4349484
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.896"
- Tap Thread Size 1-1/8"-7
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 308424
- Zoro # G4349484
- UPC # 662355145944
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.896" |
Tap Thread Size | 1-1/8"-7 |
Tap Size | 1-1/8" |
Tap Dimension Type | Inch |
Overall Length | 5-7/16" |
Pitch Diameter Limit | H4 |
Thread Length | 2-9/16" |
Thread Size | 1 1/8"-7 |
75% Thread Drill Size | 0.9858 in |
Square Size | 0.6720 in |
Shank Length | 2 7/8 in |
65% Thread Drill Size | 1.0044 in |
Tap Length Standard | USCTI |
Size | 1-1/8 |
Description
Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Taper, Overall Length 5 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/8" Drive 30-200 in-lb Micro-Adjustable Torque Wrench (60464)
- MILWAUKEE TOOL 6-1/4" BIG HAWG w/Carbide Teeth (49-56-9275)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 75 mm L.375 mm (42040075)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328287)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305822)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330076)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328349)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (329057)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302195)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20496)
- Greenfield Threading Taps