Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 307822
Zoro # G4349432
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.697"
- Tap Thread Size 7/8"-14
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 307822
- Zoro # G4349432
- UPC # 662355145166
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.697" |
Tap Thread Size | 7/8"-14 |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Pitch Diameter Limit | H4 |
Thread Length | 2-7/32" |
55% Thread Drill Size | 20.90 mm |
65% Thread Drill Size | 13/16 in |
Thread Size | 7/8"-14 |
Shank Length | 2 7/32 in |
Square Size | 0.5230 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 20.40 mm |
Size | 7/8 |
Description
Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Taper, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 33mm (84591N)
- REGAL CUTTING TOOLS 1/4-20 H3 3 Flt. Semi-Btm. TC-HT Spiral Flute Tap (030431TC)
- NUPLA Sledge Hammer, Forged Steel, 32 (75.27-101)
- QUALTECH Extension Socket, 4 Inside Morse Taper, 2 Outside Morse Taper (DEWES4-2)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (307343)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (317516)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328626)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308085)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328430)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- Greenfield Threading Taps