Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # 307703
Zoro # G1823932
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type UNC
- List Number HTGP-TN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 307703
- Zoro # G1823932
- UPC # 093367077037
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Overall Length | 4-11/16" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
Shank Dia. | Shank Dia. 0.6970" |
Thread Length | 2-7/32" |
Tap Size | 7/8" |
Tap Length Standard | USCTI |
55% Thread Drill Size | 51/64 in |
Shank Length | 2 7/32 in |
Square Size | 0.5230 in |
65% Thread Drill Size | 25/32 in |
75% Thread Drill Size | 19.50 mm |
Thread Size | 7/8"-9 |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Taper, Overall Length 4 11/16 in, High Speed Steel, TiN, Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #78 Cobalt Jobber Length Drill Bit (DWDCO78)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 54090 (54090)
- HUSQVARNA GASKET, 68 L .25 x .15 (589677501)
- DIAMABRUSH Replaceable Blade Kit 7 in., 9 pcs. (ZMSTBLD70R8)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330030)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307483)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302209)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11910)
- Greenfield Threading Taps