Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 307349
Zoro # G1823950
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. Shank Dia. 0.5900"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 307349
- Zoro # G1823950
- UPC # 093367073497
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | Shank Dia. 0.5900" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 mm |
65% Thread Drill Size | 16.90 mm |
55% Thread Drill Size | 17.20 mm |
Tap Length Standard | USCTI |
Shank Length | 2 1/4 in |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Taper, Overall Length 4 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 26PC NITRO DRILL SET A-Z (400N26)
- MAKITA $BATTERY 18V LI-ION LXT 2PK (MPBL1830B-2)
- DURSTON MANUFACTURING WRENCH HOLDER STEEL 12" (VIV515)
- KRAFT TOOL Stone Splitting Wedge, 4-3/4x1/2" (BL389)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306295)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313077)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330076)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302161)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54537)
- Greenfield Threading Straight Flute 4-Flute Taps