Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 307194
Zoro # G4349362
original price:
$40.99
26% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 11/16"-16
- Shank Dia. 0.542"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 307194
- Zoro # G4349362
- UPC # 662355144275
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 11/16"-16 |
Shank Dia. | 0.542" |
Tap Size | 11/16" |
Tap Dimension Type | Inch |
Overall Length | 4-1/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-3/32" |
Tap Length Standard | USCTI |
Shank Length | 2 3/16 in |
Thread Size | 11/16"-16 |
Square Size | 0.4060 in |
Size | 11/16 |
Description
Straight Flute Tap, Thread Size 11/16 In.-16, UNS, Taper, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-250-100)
- WESTWARD Mechanics Drill, HSS, 1/2,135 Deg (2UFX6)
- MILWAUKEE TOOL 7/8" Quick Change Steel Plate Carbide Cutter (49-57-8207)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWL5)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (317722)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330269)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306626)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1604307)
- Greenfield Threading Straight Flute 4-Flute Taps