Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 307042
Zoro # G1814780
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia. 0.4800"
- Tap Thread Size 5/8"-18
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 307042
- Zoro # G1814780
- UPC # 093367070427
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia. 0.4800" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
Thread Size | 5/8"-18 |
55% Thread Drill Size | 14.80 mm |
Tap Length Standard | USCTI |
Square Size | 0.3600 in |
Shank Length | 2 in |
75% Thread Drill Size | 14.50 mm |
65% Thread Drill Size | 37/64 in |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Taper, Overall Length 3 13/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8784)
- SUPERIOR TILE CUTTER AND TOOLS Rubber Sponge, 2" x 3-1/2" x 6-1/2 (PL369)
- CHICAGO PNEUMATIC DRILL 3/8" STRAIGHT 2700RPM (CP887C)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708L)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302195)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308065)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305719)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302217)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305065)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1731ZR)
- Greenfield Threading Straight Flute 4-Flute Taps