Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 306622
Zoro # G1814710
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia. 0.4290"
- Tap Thread Size 9/16"-12
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306622
- Zoro # G1814710
- UPC # 093367066222
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia. 0.4290" |
Tap Thread Size | 9/16"-12 |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
Square Size | 0.3220 in |
65% Thread Drill Size | 12.50 mm |
75% Thread Drill Size | 12.20 mm |
Shank Length | 1 15/16 in |
55% Thread Drill Size | 1/2 in |
Tap Length Standard | USCTI |
Thread Size | 9/16"-12 |
Description
Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Taper, Overall Length 3 19/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 1/2"-Spline (JSCR16)
- CLEVELAND Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14718)
- DRILL AMERICA 11/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/16)
- STANLEY Stanley 85-927 6 Piece Full Polish Combination Wrench Set, 12 Point (85-927)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330034)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306291)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328287)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306135)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328828)
- Greenfield Threading Taps