Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 306440
Zoro # G1814631
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. Shank Dia. 0.3670"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306440
- Zoro # G1814631
- UPC # 093367064402
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | Shank Dia. 0.3670" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Thread Size | 1/2"-20 |
Tap Length Standard | USCTI |
Shank Length | 1 23/32 in |
Square Size | 0.2750 in |
65% Thread Drill Size | 11.60 mm |
55% Thread Drill Size | 11.80 mm |
75% Thread Drill Size | 11.40 mm |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Taper, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 19mm (80631)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- KLEIN TOOLS Knockout Punch Set, 3/4-Inch (53727SEN)
- TENRYU 8in Panel-Saw Blade 60T 5/8 KO Arbor (PT-20360)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328704)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313513)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307059)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328287)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1137500)
- Greenfield Threading Taps