Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 306119
Zoro # G1814677
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia. 0.3230"
- Tap Thread Size 7/16"-20
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306119
- Zoro # G1814677
- UPC # 093367061197
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia. 0.3230" |
Tap Thread Size | 7/16"-20 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Square Size | 0.2420 in |
65% Thread Drill Size | 10.00 mm |
75% Thread Drill Size | 9.95 mm |
Tap Length Standard | USCTI |
Shank Length | 1 11/16 in |
55% Thread Drill Size | 10.20 mm |
Thread Size | 7/16"-20 |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Taper, Overall Length 3 5/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT5NMW)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/4, HSS (21ML12)
- DE-STA-CO Locking Latch Clamp (323-RSS)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505908)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (317722)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306139)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328287)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305210)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308275)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14847)
- Greenfield Threading Taps