Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 305996
Zoro # G1814920
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. Shank Dia. 0.3230"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305996
- Zoro # G1814920
- UPC # 093367059965
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | Shank Dia. 0.3230" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/16" |
55% Thread Drill Size | W |
Square Size | 0.2420 in |
Shank Length | 1 11/16 in |
65% Thread Drill Size | V |
Thread Size | 7/16"-14 |
Tap Length Standard | USCTI |
75% Thread Drill Size | U |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Taper, Overall Length 3 5/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° General Purpose Jobber Length Drill Cleveland 2001 Steam Oxide HSS RHS/RHC #72 (C01030)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- HHIP 3/8 To 2-1/4" 6 Piece Adjustable Parallel Set (3900-0029)
- POWERBUILT 1/2" Drive 13/16" Thin Wall Color Lug Nut Skt (941043)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (306048)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306469)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (301763)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121601)
- Greenfield Threading Straight Flute 4-Flute Taps