Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 305517
Zoro # G1814607
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. Shank Dia. 0.3180"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 305517
- Zoro # G1814607
- UPC # 093367055172
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | Shank Dia. 0.3180" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
75% Thread Drill Size | I |
65% Thread Drill Size | J |
Tap Length Standard | USCTI |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
55% Thread Drill Size | 9/32 in |
Thread Size | 5/16"-24 |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Taper, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS K3C Chuck Key (JCM3653P)
- IDEAL Reflex T-5 Stripper (45-415)
- GREENLEE Torque Screwdriver Set, 1/4" Drive Size (0153-46T)
- COILHOSE PNEUMATICS Variable Control Pistol Grip Blow Gun (CO 770-S)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305707)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330076)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54676)
- Greenfield Threading Straight Flute 4-Flute Taps