Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 305392
Zoro # G1814467
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia. 0.3180"
- Tap Thread Size 5/16"-18
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 305392
- Zoro # G1814467
- UPC # 093367053925
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia. 0.3180" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Tap Length Standard | USCTI |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Taper, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Combi Machine Tap, Bit HSS M 5X0.8 (US270016)
- OSG Spiral Flute Tap, 1/4"-20, Bottoming, UNC, 3 Flutes, Bright (1297900)
- PFERD 14" Flat File - Bastard Cut (11016)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3510)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308564)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328705)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328448)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328604)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328386)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1662500)
- Greenfield Threading Taps