Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 305214
Zoro # G4349116
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305214
- Zoro # G4349116
- UPC # 662355140550
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 5/8" |
Square Size | 0.1910 in |
55% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI |
Size | 1/4" |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Taper, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Low-Profile Organizer Tray for 17 pc. SHOCKWAVE Impact Duty 3/8 in. Drive SAE Deep Well Sockets (49-66-6830)
- WILDE 10" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G253.B/BB)
- PRECISION BRAND Feeler Gauge, 0.0500x12 L, PK6 (19805)
- EXCEL BLADES Snap Blade 18mm, 7pt Snap Knife Utility Replacement Blade 5pcs., 12pk. (20007)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328683)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306741)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305996)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307061)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- Greenfield Threading Straight Flute 4-Flute Taps