Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 305061
Zoro # G1828239
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia. 0.2550"
- Tap Thread Size 1/4"-20
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305061
- Zoro # G1828239
- UPC # 093367050610
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia. 0.2550" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
55% Thread Drill Size | #3 |
Tap Length Standard | USCTI |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Square Size | 0.1910 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Taper, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. Carbide Grit Hole Saw (49-56-0405)
- AJAX TOOL WORKS CHISEL NON TURN ANGLE (AJA3112)
- MASTER APPLIANCE Heat Gun Attachment, Bench Top Stand (35216)
- STARRETT Double Square, 6 In, 2 Pc (13C)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313567)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19327)
- Greenfield Threading Straight Flute 4-Flute Taps