Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 302191
Zoro # G1828178
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 302191
- Zoro # G1828178
- UPC # 093367021917
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2.375" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Square Size | 0.1520 in |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Taper, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Masonry Brush, White (1YXC6)
- STALWART Stalwart 75-ST6075 Garage Shed or Work Shop Organization Tool Storage Shelf (75-ST6075)
- DRILL AMERICA 2-1/8"-16 HSS Plug Hand Tap (DWTST2-1/8-16P)
- MILWAUKEE TOOL Guide Plate for 1-1/4" Thin Wall Core Bit (48-20-6151)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330041)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307061)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308671)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306626)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307042)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- Greenfield Threading Straight Flute 4-Flute Taps