Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 301920
Zoro # G1814598
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-36
- Shank Dia. 0.168"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 301920
- Zoro # G1814598
- UPC # 093367019204
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-36 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2.125" |
Pitch Diameter Limit | H2 |
Thread Length | 3/4" |
65% Thread Drill Size | 9/64 in |
Shank Length | 1 3/8 in |
75% Thread Drill Size | #29 |
Tap Length Standard | USCTI |
55% Thread Drill Size | #27 |
Square Size | 0.1310 in |
Thread Size | #8-36 |
Description
Straight Flute Tap, Thread Size #8-36, UNF, Taper, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T8X-5PK)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-79408)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 29"L, SDS Max (HC5072)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 10 in Cap (2990-10)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328810)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306741)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328380)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305707)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- Greenfield Threading Taps