Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 330009
Zoro # G4349125
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Thread Size M7-1.00
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 330009
- Zoro # G4349125
- UPC # 662355147894
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.90mm |
Tap Thread Size | M7-1.00 |
Tap Size | M7 |
Tap Dimension Type | Metric |
Overall Length | 91.19mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D5 |
55% Thread Drill Size | D |
75% Thread Drill Size | 6.00 mm |
Square Size | 6.05 mm |
65% Thread Drill Size | C |
Shank Length | 1 19/32 in |
Tap Length Standard | USCTI |
Thread Size | M7x1 |
Size | M7 |
Description
Straight Flute Tap, Thread Size M7x1, Metric Coarse, Taper, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 8’ Manhole Sheave (308)
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-07-11)
- GENERAL TOOLS General 6 in. L X 1/2 in. W Stainless Steel Precision Rule Metric (300/1)
- INGERSOLL-RAND 47 Piece 1/4 Inch Drive SAE/Metric Master Socket and Accessory Set (752000)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328695)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (301763)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305024)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11548)
- Greenfield Threading Taps