Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 328273
Zoro # G4348951
original price:
$9.64
22% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M4-0.70
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328273
- Zoro # G4348951
- UPC # 662355147573
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 41.27mm |
Thread Length | 7.94mm |
Pitch Diameter Limit | D4 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 3.50 mm |
65% Thread Drill Size | 3.40 mm |
Thread Size | M4x0.7 |
Shank Length | 1 3/8 in |
Square Size | 3.33 mm |
75% Thread Drill Size | 3.30 mm |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Taper, Overall Length 54.10 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.65 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Wand, Flexi 1/4mx1/4m 18" (007041414)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR4)
- SIMONDS T4 Skroo-Zon File Handle for 6" Files (73992600)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF097)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302195)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302534)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302209)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- WIDIA Straight Flute Hand Tap, Plug, 4 (5353)
- Greenfield Threading Straight Flute 4-Flute Taps