Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 313093
Zoro # G7684498
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 313093
- Zoro # G7684498
- UPC # 093367130930
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 1/2" |
Pitch Diameter Limit | H3 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1520 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Taper, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #31 (46701)
- DRILL AMERICA #49 HSS Taper Length Drill Bit (DWDTL49)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- WESTWARD Elect Torque/Angle Wrench, 3/8 In, Flex (6PAG1)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343512)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (330014)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (328716)
- GREENFIELD THREADING Straight Flute Hand Tap , 1/4"-28 , Semi-Bottoming , 4 Flutes, UNF (330262)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54385)
- Greenfield Threading Taps