Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 313036
Zoro # G7684507
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 313036
- Zoro # G7684507
- UPC # 093367130367
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/8" |
Pitch Diameter Limit | H2 |
Thread Size | #8-32 |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.60 mm |
Shank Length | 1 3/8 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62031)
- PROTO 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (J5526M)
- HYDE Putty Knife, Flexible, 4", Polypropylene (05540)
- WARNER Mini Glass Scraper/Razor Blade Holder w/ 2 Blades (101)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302522)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301933)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- Greenfield Threading Taps