Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 308788
Zoro # G4349527
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1.233"
- Tap Thread Size 1-1/2"-6
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 308788
- Zoro # G4349527
- UPC # 662355146453
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 1.233" |
Tap Thread Size | 1-1/2"-6 |
Tap Size | 1-1/2" |
Tap Dimension Type | Inch |
Overall Length | 6-3/8" |
Pitch Diameter Limit | H4 |
Thread Length | 3" |
75% Thread Drill Size | 1.3376 in |
Shank Length | 3 3/8 in |
Square Size | 0.9250 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | 1.3593 in |
Thread Size | 1 1/2"-6 |
Size | 1-1/2 |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-6, UNC, Taper, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.3376 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/4" Drive SAE, 25 pcs (223)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40326)
- PROTO 11 Blade Bent Feeler Gauge Set (J000M)
- ELESA Threaded stud, DVA.4-15-15-M4-10-40 (DVA.4)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330072)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313077)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305719)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330029)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330269)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328698)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14927)
- Greenfield Threading Straight Flute 4-Flute Taps