Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 308457
Zoro # G4349493
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-12
- Shank Dia. 0.896"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 308457
- Zoro # G4349493
- UPC # 662355146033
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-12 |
Shank Dia. | 0.896" |
Tap Size | 1-1/8" |
Tap Dimension Type | Inch |
Overall Length | 5-7/16" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | H4 |
Square Size | 0.6720 in |
65% Thread Drill Size | 1.0546 in |
Shank Length | 2 7/8 in |
Tap Length Standard | USCTI |
Thread Size | 1 1/8"-12 |
75% Thread Drill Size | 1.0438 in |
Size | 1-1/8 |
Description
Straight Flute Tap, Thread Size 1 1/8 In.-12, UNF, Taper, Overall Length 5 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.0438 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Wd Flr Ntrl 32Oz (00543)
- MAKITA Bag/Tote, Tool Bag, Black/Teal, Canvas, 6 Pockets (831284-7)
- MAKITA Random Orbit Sander, Variable Speed 5 (BO5041)
- MARTOR Secumax Cardycut Tin, PK10 (00746912.12)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306972)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328699)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- CLE-LINE Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (C62057)
- Greenfield Threading Taps