Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 308184
Zoro # G4349466
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.800"
- Tap Thread Size 1"-12
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 308184
- Zoro # G4349466
- UPC # 662355145579
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.800" |
Tap Thread Size | 1"-12 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Thread Length | 2-1/2" |
Pitch Diameter Limit | H4 |
Square Size | 0.6000 in |
75% Thread Drill Size | 23.30 mm |
Thread Size | 1"-12 |
65% Thread Drill Size | 23.60 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 15/16 in |
Shank Length | 2 5/8 in |
Size | 1 |
Description
Straight Flute Tap, Thread Size 1 In.-12, UNF, Taper, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Extraction Tool, Size 12, 6 In L, Yellow (R-9461)
- HYDE BRICK TROWEL PHILI 10"" (18090)
- MAKITA 18V LXT® Brushless 5" / 6" Dual Action Random Orbit Polisher (XOP02Z)
- BONDHUS 9 Piece Metric/SAE T-Shape Hex Key Set, 13199 (13199)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305087)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328568)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330013)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328364)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302526)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308457)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C63221)
- Greenfield Threading Straight Flute 4-Flute Taps