Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 306929
Zoro # G1814668
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. Shank Dia. 0.4800"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 306929
- Zoro # G1814668
- UPC # 093367069292
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | Shank Dia. 0.4800" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
65% Thread Drill Size | 13.90 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 14.20 mm |
Square Size | 0.3600 in |
75% Thread Drill Size | 13.60 mm |
Thread Size | 5/8"-11 |
Shank Length | 2 in |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Taper, Overall Length 3 13/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 5/16-18 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A31)
- VIM PRODUCTS 8-Piece 8 in. Ignition Wrench Set (V18)
- K TOOL INTL Soc 17Mm 1/2Dr Trq 6Pt 90Ftlb Off White (UNKNOWN)
- GREENLEE Hole Saw, 4 in. Dia., Variable Pitch (825-4)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (318779)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301759)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307042)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328683)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- Greenfield Threading Straight Flute 4-Flute Taps