Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 306291
Zoro # G1814692
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia. 0.3670"
- Tap Thread Size 1/2"-13
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306291
- Zoro # G1814692
- UPC # 093367062910
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia. 0.3670" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Shank Length | 1 23/32 in |
Square Size | 0.2750 in |
75% Thread Drill Size | 27/64 in |
55% Thread Drill Size | 11.30 mm |
Tap Length Standard | USCTI |
Thread Size | 1/2"-13 |
65% Thread Drill Size | 11.00 mm |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Taper, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SPL/RDHEX Demo Tamper Shank (48-62-2097)
- PROTO Flare Nut Wrench, Head Size 10mm x 12mm (J3710MT)
- LEVEL 5 TOOLS Replacement Skimming Blade, 16 (4-952)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33148)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328604)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (300216)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328430)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- Greenfield Threading Straight Flute 4-Flute Taps