Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 305818
Zoro # G4349186
original price:
$11.77
18% off
new price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305818
- Zoro # G4349186
- UPC # 662355141908
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
Tap Length Standard | USCTI |
Thread Size | 3/8"-24 |
Square Size | 0.2860 in |
55% Thread Drill Size | 11/32 in |
Shank Length | 1 11/16 in |
65% Thread Drill Size | R |
75% Thread Drill Size | 8.50 mm |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Taper, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMP, 0.0312 in, Carbide (TNMP332 WS10PT)
- CENTRAL TOOLS Auto Center Punch, 3S302 (CEN3S302)
- MAYHEW Progrip Large V Notch Trim Tool (13271)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Comfort Compass, w/ Spare Lead, 3-1/4"x1/2"x7-1/2", Nickel (55140WP)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330034)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305719)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (301763)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307059)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306741)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307042)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1066500)
- Greenfield Threading Straight Flute 4-Flute Taps