Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Semi-Bottoming 4 Flutes
Mfr # 330298
Zoro # G4348662
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.50
- Shank Dia. 3.58mm
- Tap Material Cobalt
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330298
- Zoro # G4348662
- UPC # 662355822227
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.50 |
Shank Dia. | 3.58mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 46.04mm |
Thread Length | 12.70mm |
Pitch Diameter Limit | D6 |
Thread Size | M14x1.5 |
65% Thread Drill Size | 1/2 in |
75% Thread Drill Size | 12.50 mm |
Shank Length | 1 15/16 in |
55% Thread Drill Size | 12.90 mm |
Tap Length Standard | USCTI |
Square Size | 8.18 mm |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x1.5, Metric Fine, Semi-Bottoming, Overall Length 91.28 mm, Cobalt, Black Oxide, Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive Torx® Head, T45 Long Bit, Chrome Finish Socket (D006745)
- IRWIN Screw Extractor+Bit#2 (53702)
- FROST CUTLERY COMPANY Deltaforce Folder Knife (15-078B)
- ASTRO PNEUMATIC Hand Riveter, 1/4" (1426)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328604)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328281)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (302450)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305719)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328828)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54909)
- Greenfield Threading Taps