Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Semi-Bottoming, 4 Flutes
Mfr # 330296
Zoro # G4348653
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M12-1.75
- Tap Chamfer Semi-Bottoming
- Tap Material Cobalt
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330296
- Zoro # G4348653
- UPC # 662355822180
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 44.45mm |
Thread Length | 11.11mm |
Pitch Diameter Limit | D6 |
65% Thread Drill Size | 10.50 mm |
55% Thread Drill Size | 27/64 in |
Thread Size | M12x1.75 |
Tap Length Standard | USCTI |
75% Thread Drill Size | 10.30 mm |
Shank Length | 1 23/32 in |
Square Size | 6.99 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Semi-Bottoming, Overall Length 85.72 mm, Cobalt, Black Oxide, Right Hand, Thread Length 23.81 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mandrel & Nosepiece, 3/8-16, Steel (34619)
- LYNDEX-NIKKEN Collet, 300DA, 1/8in (030-008)
- DRILL AMERICA m27x2 HSS Metric 4 Flute Bottoming Hand Tap (DWTB27X2)
- WILTON Tilt Machine Vise, 1 Deep, 2 in Open (11700)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (330011)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (306931)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328364)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305087)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (330014)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LWH4)
- Greenfield Threading Straight Flute 4-Flute Taps