Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Semi-Bottoming, 4 Flutes
Mfr # 330295
Zoro # G4348626
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M12-1.25
- Tap Chamfer Semi-Bottoming
- Tap Material Cobalt
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330295
- Zoro # G4348626
- UPC # 662355822173
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M12-1.25 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 41.27mm |
Pitch Diameter Limit | D6 |
Thread Length | 7.94mm |
75% Thread Drill Size | 10.78 mm |
Tap Length Standard | USCTI |
Square Size | 6.99 mm |
Shank Length | 1 23/32 in |
Thread Size | M12x1.25 |
65% Thread Drill Size | 10.94 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.25, Metric Fine, Semi-Bottoming, Overall Length 85.72 mm, Cobalt, Black Oxide, Right Hand, Thread Length 23.81 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Portable Beveling Machine, 15mm Size (KFM 16-15 F)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW25)
- OSG End Mill, Stub, Carbide, 1/16, 4 FL, Sq End (424-0625)
- HYDE Knife Putty Pro Flex 1-1/2In (02100)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (317722)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (306048)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming, 4 Flutes (330293)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302209)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306741)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11902)
- Greenfield Threading Straight Flute 4-Flute Taps