Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Semi-Bottoming 4 Flutes
Mfr # 330264
Zoro # G4348495
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Material Cobalt
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330264
- Zoro # G4348495
- UPC # 662355822098
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
75% Thread Drill Size | I |
65% Thread Drill Size | J |
55% Thread Drill Size | 9/32 in |
Thread Size | 5/16"-24 |
Tap Length Standard | USCTI |
Size | 5/16" |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Semi-Bottoming, Overall Length 2 23/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY EXTRACTOR 1/4" (LML5960)
- RE-GRIP Re-Grip Large (PN61-7BL)
- MAKITA Switch Unit Td020 Reg, 638470 9 (638470-9)
- X1 TOOLS 18 Adjustable Aluminum Pipe Wrench Set of 2 90 Degree and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9020x1)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330053)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330073)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308077)
- Greenfield Threading Straight Flute 4-Flute Taps