Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Semi-Bottoming 4 Flutes
Mfr # 330263
Zoro # G4348486
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Semi-Bottoming
- Tap Material Cobalt
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330263
- Zoro # G4348486
- UPC # 662355822081
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
Thread Size | 5/16"-18 |
Tap Length Standard | USCTI |
Shank Length | 1 19/32 in |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
Size | 5/16" |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Semi-Bottoming, Overall Length 2 23/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 44.875 L, 0.5 W, 0.025 Thick, M2 Steel (511901)
- ASTER SAE T-Handle Recess Key, 8/32" Tip Size (82708)
- ABC HAMMERS 6 lb. Brass Hammer with 32 Wood Handle (ABC6BW)
- RIDGID Drain Cleaner, Line Cap. Up to 1-1/4" (POWER SPIN+)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305392)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330269)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305024)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328364)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- Greenfield Threading Taps