Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Semi-Bottoming, 4 Flutes
Mfr # 330261
Zoro # G4348461
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Semi-Bottoming
- Tap Material Cobalt
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330261
- Zoro # G4348461
- UPC # 662355822050
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 5/8" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | #5 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #3 |
Tap Length Standard | USCTI |
Thread Size | 1/4"-20 |
Square Size | 0.1910 in |
75% Thread Drill Size | #7 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Semi-Bottoming, Overall Length 2 1/2 in, Cobalt, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #8 - 350 MCM Aluminum U Style Die Kit (49-16-KITA)
- A E S INDUSTRIES Pocket Blow Gun (315)
- NORSEMAN BY VIKING DRILL AND TOOL 3/8" 51-AGM Car Reamer Fast Spiral Flute (82100)
- OLD FORGE Long Taper Punch, 18" (2011)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (328716)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307059)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (306002)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328380)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330049)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C54847)
- Greenfield Threading Taps