Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Semi-Bottoming 4 Flutes
Mfr # 313592
Zoro # G3940470
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Chamfer Semi-Bottoming
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 313592
- Zoro # G3940470
- UPC # 093459135928
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4.250" |
Thread Length | 2" |
Shank Length | 2 1/4 in |
Square Size | 0.4420 in |
75% Thread Drill Size | 16.50mm |
65% Thread Drill Size | 16.90 mm |
Drill Bit Size | 21/32 in |
55% Thread Drill Size | 17.20 mm |
Thread Size | 3/4"-10 |
Pitch Diameter Limit | H11 |
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Thread Length 2 in, 75 Percent Thread Drill Size 16.50mm, Thread Limit H11, Class of Fit 1B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X2)
- BIG HORN 2 Inch x 10 Feet Dust Hose, Clear with Black Helix (11283)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YR91)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302526)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328810)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330074)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (330031)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1971400)
- Greenfield Threading Taps