Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Semi-Bottoming 4 Flutes
Mfr # 300219
Zoro # G4348687
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 4.93mm
- Tap Material Cobalt
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 300219
- Zoro # G4348687
- UPC # 662355824184
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 4.93mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 60.45mm |
Pitch Diameter Limit | D6 |
Thread Length | 12.70mm |
65% Thread Drill Size | 10.50 mm |
55% Thread Drill Size | 27/64 in |
Tap Length Standard | USCTI |
Shank Length | 1 23/32 in |
75% Thread Drill Size | 10.30 mm |
Thread Size | M12x1.75 |
Square Size | 6.99 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Semi-Bottoming, Overall Length 85.72 mm, Cobalt, TiCN, Right Hand, Thread Length 23.81 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-T30-1000x100)
- STANLEY 14 in Pro Miter Hand Saw 12 TPI Fine 1 pc (STHT20359)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- PROTO 9 7/16 in Plain Grip Locking Plier (J282XL)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308069)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308085)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (317722)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301759)
- GREENFIELD THREADING Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes (343514)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306139)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (882)
- Greenfield Threading Straight Flute 4-Flute Taps