Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Semi-Bottoming, 4 Flutes
Mfr # 300218
Zoro # G4348644
original price:
$25.32
15% off
new price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 4.27mm
- Tap Material Cobalt
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 300218
- Zoro # G4348644
- UPC # 662355824146
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 4.27mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 54.10mm |
Thread Length | 9.65mm |
Pitch Diameter Limit | D6 |
65% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Tap Length Standard | USCTI |
Shank Length | 1 11/16 in |
Square Size | 7.26 mm |
Thread Size | M10x1.5 |
55% Thread Drill Size | 8.90 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Semi-Bottoming, Overall Length 74.61 mm, Cobalt, TiCN, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0528 Band Saw Blade, 18 TPI, 35-3/8 in L, Bi-Metal (48-39-0528)
- CRESCENT NICHOLSON 8" Flat Double/Single Cut Warding Bastard File (16761NN)
- MOTOR GUARD Run Razor Shaving Tool (RR-1)
- BOSCH 6/12 TPI Reciprocating Saw Blade, 5 PK (RPRAP9)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (306931)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328562)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302443)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328356)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62045)
- Greenfield Threading Straight Flute 4-Flute Taps