Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Semi-Bottoming, 4
Mfr # 330294
Zoro # G4348617
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 19.30mm
- Tap Thread Size M10-1.50
- Tap Material Cobalt
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330294
- Zoro # G4348617
- UPC # 662355822142
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 19.30mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 124.62mm |
Pitch Diameter Limit | D6 |
Thread Length | 56.36mm |
Square Size | 7.26 mm |
75% Thread Drill Size | 8.50 mm |
Thread Size | M10x1.5 |
Shank Length | 1 11/16 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 11/32 in |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Semi-Bottoming, Overall Length 74.61 mm, Cobalt, Black Oxide, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/64 (53902)
- DEWALT 4 Pc. Pivoting Netsetters (1/4", 5/16", 3/8", 7/16") - IMPACT READY(R) (DWPVTDRV)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T20 Power Bits (15 Pack) (48-32-5012)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306626)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328704)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (1005111408)
- Greenfield Threading Taps