Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Semi-Bottoming, 3 Flutes
Mfr # 330291
Zoro # G4348601
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.56mm
- Tap Thread Size M5-0.80
- Tap Material Cobalt
- Tap Chamfer Semi-Bottoming
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330291
- Zoro # G4348601
- UPC # 662355822036
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 16.56mm |
Tap Thread Size | M5-0.80 |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 113.54mm |
Thread Length | 30.99mm |
Pitch Diameter Limit | D4 |
Tap Length Standard | USCTI |
Thread Size | M5x0.8 |
Shank Length | 1 1/2 in |
Square Size | 3.86 mm |
75% Thread Drill Size | 4.20 mm |
65% Thread Drill Size | 4.30 mm |
55% Thread Drill Size | 4.40 mm |
Size | M5 |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Semi-Bottoming, Overall Length 60.32 mm, Cobalt, Black Oxide, Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NISAKU YAMAGATANA (special model) Japanese Stainless Steel Knife, 7.5" Blade Limited Edition DSR-1K6 (NJP801)
- MILWAUKEE TOOL 8-Pc. Shockwave 3/8 in. Deep Well Socket Set (ML49-66-4419)
- REMCO Mega Scoop, 9Wx11L, Blue (65523)
- PARKER Bench Mount Crimper, Force 60 ton, L 23 in (85C-KKB)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308085)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (317722)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328683)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305529)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307715)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20453)
- Greenfield Threading Straight Flute 4-Flute Taps