Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 330065
Zoro # G4351234
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.800"
- Tap Thread Size 1"-12
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330065
- Zoro # G4351234
- UPC # 662355193709
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.800" |
Tap Thread Size | 1"-12 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Thread Length | 2-1/2" |
Pitch Diameter Limit | H4 |
55% Thread Drill Size | 15/16 in |
65% Thread Drill Size | 23.60 mm |
75% Thread Drill Size | 23.30 mm |
Square Size | 0.6000 in |
Tap Length Standard | USCTI |
Thread Size | 1"-12 |
Shank Length | 2 5/8 in |
Size | 1 |
Description
Straight Flute Tap, Thread Size 1 In.-12, UNF, Plug, Overall Length 5 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4", Iron, Heavy Duty, 1535 lb. (144C)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (5108MAX)
- LEATHERMAN Multi-Tool Knife, SS, 8 Tools (832897)
- MILWAUKEE TOOL 3/4" HEX Demo 12" Bull Point (48-62-3000)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302195)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328372)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming, 4 Flutes (330293)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305735)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305822)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1974101)
- Greenfield Threading Taps