Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 330061
Zoro # G1859039
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia. 0.4800"
- Tap Thread Size 5/8"-11
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330061
- Zoro # G1859039
- UPC # 093367300616
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia. 0.4800" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
Thread Size | 5/8"-11 |
Shank Length | 2 in |
Tap Length Standard | USCTI |
Square Size | 0.3600 in |
75% Thread Drill Size | 13.60 mm |
55% Thread Drill Size | 14.20 mm |
65% Thread Drill Size | 13.90 mm |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3 13/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 19 MM Size (JHW12M-619)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330283)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313077)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306317)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305412)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19271)
- Greenfield Threading Straight Flute 4-Flute Taps