Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 330055
Zoro # G1859151
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. Shank Dia. 0.5900"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 330055
- Zoro # G1859151
- UPC # 093367300555
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | Shank Dia. 0.5900" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Square Size | 0.2860 in |
Tap Length Standard | USCTI |
Shank Length | 1 11/16 in |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket-Clip Screwdriver - Cabinet-Tip 3/32" Round (A116-3)
- A.R. NORTH AMERICA Unloader, 330 BAR, 1/2NPT F (4072000090)
- HARVEY TOOL Miniature Reamer, 0.0630", Shank Dia.: 1/8" (RSB0630)
- MOODY TOOL Heavy Spring Tool, Pull, 9-1/2 In (51-1855)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328620)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330029)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328356)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024301)
- Greenfield Threading Straight Flute 4-Flute Taps