Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 330051
Zoro # G1817991
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. Shank Dia. 0.2550"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 330051
- Zoro # G1817991
- UPC # 093367300517
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | Shank Dia. 0.2550" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | 7/32 in |
Thread Size | 1/4"-28 |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Precision Art Blade, For 6ZTJ9, PK5 (KB4-S/5)
- LYNDEX-NIKKEN Coolant Collet, ER16, 23/64in (E16-023(C))
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- MILWAUKEE TOOL 3-1/2 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9682)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328810)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (305403)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343512)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302187)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328562)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- Greenfield Threading Straight Flute 4-Flute Taps