Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 330049
Zoro # G1817967
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia. 0.2550"
- Tap Thread Size 1/4"-28
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330049
- Zoro # G1817967
- UPC # 093367300494
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia. 0.2550" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Sling, for Portable Work Stand (4595)
- KNIPEX Water Pump Pliers, 4" Cobra XS Water Pum (87 00 100 SBA)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33524)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 9/64 (47635)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305677)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (317532)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302534)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328810)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302591)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- IRWIN Straight Flute Tap, 7/8"-9, Carbon Steel (1461)
- Greenfield Threading Taps