Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 330047
Zoro # G1817930
original price:
$6.74
11% off
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. Shank Dia. 0.2550"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 330047
- Zoro # G1817930
- UPC # 093367300470
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | Shank Dia. 0.2550" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Square Size | 0.1910 in |
Thread Size | 1/4"-20 |
Tap Length Standard | USCTI |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 7/16 inch (651202 7/16)
- CLEVELAND 10-32 NF GH3 2FL TPR 1001 BRT TAP (C83372)
- URREA 3/8" drive, hexagonal bit impact socket 1/2" (7290-1/2)
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. (10J285)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328287)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307715)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328386)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14028)
- Greenfield Threading Straight Flute 4-Flute Taps