Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 330044
Zoro # G1817809
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330044
- Zoro # G1817809
- UPC # 093367300449
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2.375" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Shank Length | 1 1/2 in |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, Measures in Ft and 10ths (RR410)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70316)
- BOSCH Dust Collector Guard, 5in.dia. (GA50DC)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91106)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305677)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328349)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305073)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11669)
- Greenfield Threading Straight Flute 4-Flute Taps