Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 330043
Zoro # G1817757
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 330043
- Zoro # G1817757
- UPC # 093367300432
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2.375" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Square Size | 0.1520 in |
Thread Size | #10-32 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-7/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E207)
- KERSHAW DRIVETRAIN; Knife (8655)
- PROTO 1/2 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (J7336M)
- LENOX Band Saw Blade, 15 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (78901D2B154650)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308564)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328386)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328448)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308073)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120201)
- Greenfield Threading Straight Flute 4-Flute Taps